DESCRIPTION

  • Designed to prevent bacteria growth
  • Dispenses approximately 1cc per stroke
  • Hidden security key lock prevents vandalism
  • Ideal for showers
  • Improved design eliminates soap waste
  • Large push bar
  • Removable back plate
  • See-thru tank
  • Water-resistant top

Impact Products Impact® ClearVu® Soap Dispenser

IMP9346

SPECIFICATIONS

ADA Compliant
Yes
Capacity
46 oz
Collection
Impact® ClearVu®
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
Height
8-1/2 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$43.74
EACH
  • QUANTITY