7-1/4 in. General Purpose Trigger Sprayer Tube in White
This product has been replaced by
Manufacturer Part #5818
7-1/4 in. General Purpose Trigger Sprayer Tube in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-1/4in Tube Length
- White
- 28mm/400 thread finish
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 7-1/4 in
- Product Type:
- Trigger Spray