Impact Products
Contour® 8-1/8 in. Trigger Sprayer in Green
Part #I5607 | Item #7461010 | Manufacturer Part #5607
Call for Pricing
EACH
Length:
8-1/8 inProduct Details
- Wide trigger and ergonomic shape for comfort
- Textured grip
- High output - up to 30% more than competition - primes in 4-5 strokes
- Better coverage on mist setting than competition
- No leak design
- Patented "anti back-off" system will not accidentally become disengaged when used with 5024AB 24-ounce or 5032AB 32-ounce bottle
- Color: Green
Specifications
Collection: Contour®
Color Finish: Green
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 8-1/8 in
Product Type: Trigger Spray
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing