9-7/8 in. Trigger Sprayer in Red
Contour™ 9-7/8 in. Trigger Sprayer in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Textured grip, prevents slipping
- High output up to 30% more than competition
- Wide trigger and ergonomic shape for user comfort
- 9 7/8 Tube Length
- Better coverage on mist setting than competition.
Specifications
- Application:
- Residential
- Collection:
- Contour™
- Color Finish Name:
- Red
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-9/20 in
- Length:
- 3-2/5 in
- Product Type:
- Trigger Spray
- Size:
- 9-7/8 in
- Weight:
- 0.065 lb
- Width:
- 12-1/5 in