DESCRIPTION

  • Added caddy allows for lingering chemical and water drainage in its built-in reservoir
  • Chemical and mat resistant
  • Plastic brush cleans inside the toilet bowl without scratching

Impact Products Deluxe Scratchless Bowl Brush

I334

Color Finish

 

SPECIFICATIONS

Color Finish
White
Height
3-3/4 in
Length
15-1/2 in
Width
3-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.57
EACH
  • QUANTITY