Deluxe Scratchless Toilet Bowl Brush in White
This product has been replaced by
Manufacturer Part #361015002
Deluxe Scratchless Toilet Bowl Brush in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chemical resistant and resists matting
- Caddy allows for lingering chemical and water drainage in its built-in reservoir
- All plastic brush cleans without scratching like conventional wire brushes
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 15-1/2 in
- Material:
- Plastic
- Product Type:
- Toilet Brush
- Width:
- 3-3/4 in