Impact Products

Disposable Non-Toxic Dust Mask in White

Part #I7300B  |  Item #4937519  |  Manufacturer Part #7300B

$21.30 per BOX

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  600
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

Documents

Specifications

Color Finish: White

Disposable: Yes

Material: Plastic

Material Type: Polypropylene

Package Quantity: Box of 50

Quick Release: No

Reusable: No