DLX DEOD URN SCRN BLUE CHER SCENT
DLX DEOD URN SCRN BLUE CHER SCENT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ParaFree™ deodorizing products contain cleaning agents to clean and deodorize
- Urinal toss block contains NoRoma technology combined with billions of enzymatic bacteria to eliminate odors
- Block enclosed in water-soluble wrap
- Can be used with 501 urinal screen
- If the restroom doesn't smell clean, the customer won't perceive it as clean, and that can affect business right down to the bottom line
- Color: Blue
- Fragrance: Cherry
Specifications
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 2-1/2 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Urinal Screen
- Size:
- 3 oz
- Weight:
- 0.21 lb