DESCRIPTION

  • Adapts to both 3/4" and 2" NPT
  • Chemical resistant
  • Fits 5, 15, 20,30, & 55 gallon drums with a 2" NPT
  • Pumps 2, 4, 6 or 8 oz

Impact Products Drum Pump

I2200

Size:

8 oz

SPECIFICATIONS

Color Finish
Blue
Height
11 in
Length
11 in
Material
Plastic
Size
8 oz
Width
2 in

Starting at
$27.87
EACH
  • QUANTITY