DESCRIPTION

  • Comfortable ergonomic handle grip with thumb support
  • Hang-up hole integrated in handle
  • Precision ground mirror-finish blade

Impact Products Flex Putty Knife

I3405

Length:

8-1/2 in

SPECIFICATIONS

Blade Width
1-1/4 in
Color Finish
Black, Silver
Length
8-1/2 in

Starting at
$9.56
EACH
  • QUANTITY