Impact® 16 in. Steel Janitor Dust Pan

Part #I4216  |  Item #6125227  |  Manufacturer Part #4216

Width:

16 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For heavy-duty use
  • Strong, one-piece construction with corrugated ribs

Specifications

Collection: Impact®

Color Finish: Black

Height: 15-1/2 in

Material: Steel

Width: 16 in