60 x 1 in. Dust Mop Handle Snap-On Swivel

Impact Products

Impact® 60 x 1 in. Dust Mop Handle Snap-On Swivel

Brand image
Impact Products

Impact® 60 x 1 in. Dust Mop Handle Snap-On Swivel

  • Part #SIMP1490
  • Item #6229411
  • Manufacturer Part #IMP 1490
4.2 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 12 gauge zinc plated steel hardware
  • 180° swivel head
  • Size: 60" H x 1" D
  • Required Accessories: Mop Frame: U1436
  • Double-lacquered wood handle

Specifications

Coating:
Zinc Plated
Collection:
Impact®
Diameter:
1 in
Length:
60 in
Material:
Steel
Type:
U1490

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';