InfoSpec™ 10-5/8 in. Plastic Sanitary Napkin Receptacle in White

Part #IMP1100  |  Item #7461731  |  Manufacturer Part #1100

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White polyethylene receptacle
  • Used as single wall unit or double floor unit by attaching receptacles
  • 9 1/2in L x 8 1/4in W x 4in D
  • each unit Contains complimentary waxed bag

Specifications

Collection: InfoSpec™

Color Finish: White

Color Finish Category: Whites

Depth: 4-5/8 in

EPA Compliant: No

FSC Certified: No

Height: 10-5/8 in

Material: Plastic

Product Type: Sanitary Napkin Receptacle

Width: 9 in