InfoSpec™ 10 qt Mop Bucket in Red

Part #I5510R  |  Item #7461029  |  Manufacturer Part #5510R

Call for Pricing EACH

Color/Finish: Red

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of high density polypro
  • High visibility for color coding system
  • Dimensions: 10-1/4" x 10-5/8"

Specifications

Collection: InfoSpec™

Color Finish: Red

Diameter: 10-5/8 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 10-1/4 in

Material: Plastic

Material Type: HDPE

Size: 10 qt