Impact Products
InfoSpec™ 12-1/2 x 4 in. Scraper with Blade in Black
Part #I3411 | Item #7461258 | Manufacturer Part #3411
How to get it:
Product Details
- General purpose scraper with blade cover included
- Blade has blunt edge and a razor edge
- Reversible blade
- Blade Construction: Tempered Steel
- Uses replacement part: 3411B
- Handle Length: 12"
- Blade Length: 4"
- Color: Black/Silver
Specifications
Collection: InfoSpec™
Color Finish: Black
Color Finish Category: Blacks
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 3/4 in
Length: 12-1/2 in
Product Type: Blade, Scraper
Weight: 0.51
Width: 4 in