12-1/4 x 11 x 5 in. Maids Basket and Insert

You last purchased this on
 
Impact Products

InfoSpec™ 12-1/4 x 11 x 5 in. Maids Basket and Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

InfoSpec™ 12-1/4 x 11 x 5 in. Maids Basket and Insert

  • Fast #
  • Part #S1803EA
  • Item #8035059
  • Manufacturer Part #1803-EA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High sides prevent bottles and aerosols from falling out
  • Inserts must be ordered separately
  • High comfort handle; heavy-duty construction
  • Requires Certification

Specifications

Collection:
InfoSpec™
Color Finish Category:
Greys
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
5 in
Length:
12-1/4 in
Number of Pieces:
1 Piece
Origin:
Domestic
Product Type:
Basket, Insert
Size:
12-1/4 in x 11 in x 5 in
Type:
I1803EA
Weight:
8.1 lb
Width:
11 in