InfoSpec™ 12 - 32 oz. Mop Bucket with Wringer Combination in Yellow

Part #I7Y26363Y  |  Item #7461219  |  Manufacturer Part #7Y26363Y

Call for Pricing

Color/Finish: Yellow

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Large capacity side press/squeeze wringer accommodates 12-32 ouncemops
  • Higher back for more comfortable wringing
  • Lower front for easier placing of mop reducing back strain
  • Smooth surface for easy cleaning
  • Color: Yellow

Specifications

Collection: InfoSpec™

Color Finish: Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 38 in

Length: 21 in

Material: Plastic

Size: 12 oz - 32 oz

Width: 17 in