InfoSpec™ 1/2 x 1/2 in. Replacement Scraper Blade

Part #I3411B  |  Item #7460903  |  Manufacturer Part #3411B

Call for Pricing per BOX

Length:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: InfoSpec™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 4-1/2 in

Length: 1/2 in

Product Type: Blade

Weight: 0.08

Width: 1/2 in