16 - 40 oz. Mop Bucket with Wringer Combination in Grey

Impact Products

InfoSpec™ 16 - 40 oz. Mop Bucket with Wringer Combination in Grey

Brand image
Impact Products

InfoSpec™ 16 - 40 oz. Mop Bucket with Wringer Combination in Grey

  • Part #S4G26353G
  • Item #7461250
  • Manufacturer Part #4G26353G
4.2 out of 5 Customer Rating

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Injection molded polypropylene wringer
  • Structural foam polyethylene bucket
  • Molded-in liter and gallon graduation marks
  • Fiberglass reinforced nylon gear and rack drive for increased wringing strength
  • Accommodates 16-40 ounce mops
  • Casters measure 3"

Specifications

Collection:
InfoSpec™
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
24 in
Length:
14-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Size:
16 oz - 40 oz
Width:
13 in