Impact Products
InfoSpec™ 16 x 16 in. Microfiber Cloth in Pink
Part #ILFK400 | Item #7461021 | Manufacturer Part #LFK400
Length:
16 inHow to get it:
Product Details
- Microfiber cloths are a great choice for dusting and cleaning
- The split fibers create a positive charge that grabs onto dust and dirt without damaging surfaces
- Safe for dry dusting hardwoods and for dusting and cleaning without chemicals or oils
- From a tightly woven smooth cloth to a looser, heavier texture, there is a selection of cloths to fit your dusting and cleaning needs
- Excellent cleaning for any surface including counter tops, porcelain, chrome, glass and wood. Excellent for washroom cleaning
- For general purpose cleaning
Specifications
Collection: InfoSpec™
Color Finish: Pink
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Height: 1/20 in
Length: 16 in
Material: Microfiber
Weight: 0.09
Width: 16 in
-
Starting at $21.75
-
Starting at $45.61
-
Starting at $47.88
-
Starting at $1.84
-
Starting at $394.51
-
Starting at $13.55
-
Starting at $1.16
-
Call for Pricing
-
Starting at $48.34
-
Starting at $10.61