Impact Products
InfoSpec™ 3 in. x 1000 ft. Caution Do Not Enter Polyethylene Tape
Part #I7327 | Item #7461173 | Manufacturer Part #7327
Length:
1000 ftProduct Details
- Polyethylene tape
- Gauge: 2 mil
- Color: Black/Yellow
- Warning sign and barricade to keep people clear of hazardous areas
- Printed to help communicate possible hazards
- Size: 3" x 1000'
- Can be used with TriVu™ safety signs
Specifications
Application: Barricades
Collection: InfoSpec™
Color Finish: Yellow
Length: 1000 ft
Letter Color: Black
Lettering: Caution Do Not Enter
Material: Plastic
Material Type: Polyethylene
Thickness: 1.5 mil
Width: 3 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Starting at $11.99
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing