InfoSpec™ 3/4 in. High Performance Drum Spigot

Part #I4205  |  Item #7461235  |  Manufacturer Part #4205

Call for Pricing EACH

Fitting Sizes:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Made of FDA approved Virgin polyethylene
  • Handles viscous materials, not affected by most acids, caustics or oil
  • Instant on/off control
  • Fits 3/4 National Pipe Thread
  • Warning: Do not use in temperatures exceeding 125° F

Specifications

Collection: InfoSpec™

Color Finish: Bronze

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Plastic

Material Type: Virgin Polyethylene

Product Type: Drum Spigot

UL Listed: No