InfoSpec™ 4-1/2 x 2-3/4 x 1-1/2 in. Amazing Sponge

Part #I7150  |  Item #7461045  |  Manufacturer Part #7150

Call for Pricing

Length:

4-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: InfoSpec™

Color Finish: White, Yellow

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1-1/2 in

Length: 4-1/2 in

Product Type: Sponge

Width: 2-3/4 in