InfoSpec™ 4 x 1 x 1 in. Mini Door Stop Rubber in Brown

Part #IMPP7260  |  Item #7461039  |  Manufacturer Part #7260

$1.84 EACH

Color/Finish: Brown

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Durable rubber wedge to secure doors
  • Ideal for use when moving furniture, stripping floors, and high traffic flow
  • Dimensions are 4" x 1" x 1"
  • Brown

Specifications

ADA Compliant: No

Application: Airports, Hospitals, Office, Restaurants, Schools

Collection: InfoSpec™

Color Finish: Brown

Color Finish Category: Browns

Height: 1 in

Length: 4 in

Material: Rubber

UL Listed: No

Width: 1 in