46 qt Neverlift Mop Bucket in Grey

Impact Products

InfoSpec™ 46 qt Neverlift Mop Bucket in Grey

Brand image
Impact Products

InfoSpec™ 46 qt Neverlift Mop Bucket in Grey

  • Part #S460
  • Item #7461639
  • Manufacturer Part #460
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 20ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removable strainer to collect large debris
  • Largest capacity size in the industry
  • Drain plug can be released to drain bucket - no lever or foot pedal
  • Height: 16.5"
  • Length: 25"
  • Width: 18.25"
  • Self-cleaning design
  • Helps prevent back injuries
  • Color: Blue
  • Weight: 18.25 lbs.

Specifications

Collection:
InfoSpec™
Color Finish Name:
Grey
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
16-1/2 in
Length:
25 in
Size:
46 qt
Width:
18-1/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';