Impact Products
InfoSpec™ 48 x 5 in. Microfiber Traditional Pad with Dust Mop in Gray and Blue
Part #ILFCB48 | Item #8032406 | Manufacturer Part #LFCB48
Size:
48 in x 5 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Microfiber with fringe picks up larger dust particles.
- Envelope style canvas backing fits traditional 5" dust mop frames
- Extra padding allows for complete surface contact; gathers more dust than cotton mops
- Holds dust electrostatically and requires no treatment
Specifications
Collection: InfoSpec™
Color Finish: Blue, Grey
Color Finish Category: Greys
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Length: 48 in
Material: Microfiber
Size: 48 in x 5 in
Width: 5 in
-
Starting at $10.61
-
Starting at $31.94
-
Starting at $68.77
-
Starting at $36.64
-
Starting at $17.37
-
Starting at $10.36
-
Starting at $42.57
-
Starting at $77.67
-
Starting at $57.09
-
Starting at $43.43
-
Starting at $11.97