Impact Products
InfoSpec™ 60 x 1-1/8 in. Plastic Screw Type Handle in Natural Wood
Part #S80260 | Item #7655129 | Manufacturer Part #80260
Handle Length in :
60 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
Specifications
Collection: InfoSpec™
Color Finish: Natural Wood
Color Finish Category: Browns
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Handle Length in : 60 in
Material: Plastic
Package Quantity: Case of 12
Product Type: Handle
Width: 1-1/8 in
-
Call for Pricing
-
Call for Pricing