InfoSpec™ 9 x 3 in. Economy Flexible Putty Knife

Part #I2236  |  Item #7460763  |  Manufacturer Part #2236

$17.42 EACH

Length:

9 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flex putty knife
  • New, more comfortable ergonomic handle grip with thumb support
  • Precision ground mirror-finish blade
  • Rust-resistant
  • Solvent-proof
  • Durable handle with hang-up hole
  • Color: Black/Silver
  • Blade size: 3"

Specifications

Collection: InfoSpec™

Color Finish: Black, Silver

Length: 9 in

Product Type: Putty Knife

Tool Type: Putty Knife

Weight: 3.08

Width: 3 in