InfoSpec™ Cap for 5 gal EZ Fill Container

Part #I7576CN  |  Item #8032407  |  Manufacturer Part #7576CN

Call for Pricing EACH

Brand Model Compatibility:

5 gal EZ Fill Container
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cap for E-Z Fill™ 5 Gallon Container
  • 63 mm Cap without holes

Specifications

Brand Model Compatibility: 5 gal EZ Fill Container

Collection: InfoSpec™

Color Finish: White

Diameter: 3 in

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Product Type: Cap