Doodlebug Hand Scrubber in Grey

Impact Products

InfoSpec™ Doodlebug Hand Scrubber in Grey

Brand image
Impact Products

InfoSpec™ Doodlebug Hand Scrubber in Grey

  • Part #S2006
  • Item #7461062
  • Manufacturer Part #2006
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Collection:
InfoSpec™
Color Finish Name:
Grey
Length:
9-1/4 in
Width:
3-3/4 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';