InfoSpec™ Plastic Pail Lid Opener in White

Part #I7210  |  Item #7461296  |  Manufacturer Part #7210

$13.97 EACH

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Removes lids from plastic pails and buckets
  • Works quickly and effectively without cutting or distorting container
  • Ideal for removing foodservice container lids.
  • Dimensions: 8" x2-3/4" x 1-1/4"

Specifications

Collection: InfoSpec™

Color Finish: White

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 1-1/4 in

Length: 8 in

Material: Plastic

Product Type: Lid Opener

Width: 2-3/4 in