32 x 12 in. PVC Dust Pan with Broom and Clip in Black

You last purchased this on
 
Impact Products

LobbyMaster® 32 x 12 in. PVC Dust Pan with Broom and Clip in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

LobbyMaster® 32 x 12 in. PVC Dust Pan with Broom and Clip in Black

  • Fast #
  • Part #SUP2612
  • Item #7461197
  • Manufacturer Part #2612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy lock 2-way handle can lock in the upright position
  • Enhanced angle bottom
  • Combo Kit Includes the LobbyMaster™ "L" Grip Lobby Dust Pan (2602), 1 each Lobby Broom (2601), and 1 each Clip'M™ Broom Clip (2600BCK)
  • Handy clip allows a lobby broom to be attached right to the handle of the LobbyMaster
  • New broom cleaning teeth on yoke
  • Requires Certification

Specifications

Collection:
LobbyMaster®
Color Finish Name:
Black
Depth:
11 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
32 in
Material:
Plastic
Material Type:
PVC
Weight:
3.75 lb
Width:
12 in