DESCRIPTION

  • Bottle holds 32 oz and is graduated with dilution ratios
  • Bottle is made with recyclable and FDA-compliant HDPE
  • Neck finish fits a variety of popular trigger sprayers: 28mm/400
  • Nozzles sold separately

Impact Products Spray Bottle

I5032WG

Size:

32 oz

SPECIFICATIONS

Capacity
32 oz
Color Finish
White
Diameter
3-1/3 in
Height
9-3/8 in
Material
Plastic
Material Type
HDPE
Size
32 oz
Width
3 in

Starting at
$1.09
EACH
  • QUANTITY