3XL Size Polypropylene Lab Coat in Red (Case of 30)

You last purchased this on
 
Impact Products

PolyLite® 3XL Size Polypropylene Lab Coat in Red (Case of 30)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

PolyLite® 3XL Size Polypropylene Lab Coat in Red (Case of 30)

  • Fast #
  • Part #SM1710R3X
  • Item #7956703
  • Manufacturer Part #M1710R-3X
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Hospitals, Laboratories
Clothing Size:
3XL
Collection:
PolyLite®
Color Finish Category:
Reds
Color Finish Name:
Red
Disposable:
Yes
Height:
9-9/20 in
Length:
13 in
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 30
Reusable:
No
Weight:
4.3 lb
Width:
10-6/25 in