PolyLite® M Size Snap Front No Pockets Long Sleeve Polypropylene Lab Coat in White (Case of 30)

Part #I1710EWM  |  Item #7563934  |  Manufacturer Part #1710EW

Call for Pricing per CASE

Clothing Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Food Processing, Hospitals, Laboratories]

Clothing Size: M

Collection: PolyLite®

Color Finish: White

Color Finish Category: Whites

Height: 7 in

Length: 14 in

Material: Thermoplastic

Material Type: Polypropylene

Package Quantity: Case of 30

Weight: 4.2

Width: 10 in