PolyLite® XL Size Polypropylene Lab Coat in Red (Case of 30)

Part #IM1710RXL  |  Item #7956665  |  Manufacturer Part #M1710R-XL

$26.68 per CASE
(Pricing is for XL)

Clothing Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Hospitals, Laboratories]

Clothing Size: XL

Collection: PolyLite®

Color Finish: Red

Color Finish Category: Reds

Disposable: Yes

Height: 9-3/50 in

Length: 13 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 30

Reusable: No

Weight: 3.75

Width: 10-6/25 in