M Size Nitrile Gloves in Blue
Pro-Guard® InfoSpec™ M Size Nitrile Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FDA compliant
- Textured grip
- Disposable nitrile powder-free gloves
- Color: Blue
- Puncture resistant
- Applications: lab work, chemical handling, small parts handling, food preparation
- Ambidextrous
- Beaded cuff
- Size: Medium
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Pro-Guard® InfoSpec™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No