Impact Products
Pro-Guard® Size XL 4 mil Rubber Ambidextrous and General Purpose Disposable Gloves in Blue
Part #I8644XL | Item #7461371 | Manufacturer Part #8644XL
Call for Pricing
Glove Size:
How to get it:
Product Details
- Disposable nitrile powder free gloves
- FDA compliant
- Textured grip
- Beaded cuff
- Ambidextrous
- Puncture resistant
- Applications: lab work, chemical handling, small parts handling, food preparation
- Color: Blue
- Size: XL
Specifications
ADA Compliant: No
CE Approved: No
Collection: Pro-Guard®
Color Finish: Blue
Color Finish Category: Blues
Disposable: Yes
Glove Size: XL
Glove Type: Ambidextrous, Food, General Purpose, Light Duty Applications, Painting, Parts Assembly, Powder Free
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 4 mil
-
Starting at $94.63