XL Size Basic Back Support
ProGuard® XL Size Basic Back Support
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Help correct posture while lifting
- Elastic side pulls for a good fit
- Reduce risk of injury from heavy lifting by supporting back and abdomen
- Detachable elastic suspenders for added flexibility
Specifications
- Clothing Size:
- XL
- Collection:
- ProGuard®
- Color Finish Name:
- Black
- Material:
- Elastic, Rubber
- Size:
- XL
- Width:
- 8 in