20 oz. Gliss-N-Lemon Scent Furniture Aerosol Polish

You last purchased this on
 
Impact Products

Proline 20 oz. Gliss-N-Lemon Scent Furniture Aerosol Polish

This product requires certification to purchase.
Brand image
You last purchased this on
 
Impact Products

Proline 20 oz. Gliss-N-Lemon Scent Furniture Aerosol Polish

  • Fast #
  • Part #PCP811
  • Item #7484024
  • Manufacturer Part #CP811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • When sprayed, this product wipes immediately to a clean, bright shine
  • Protects ceramic, enamel and porcelain surface
  • This product cleans and dusts in one easy operation
  • Scent: Lemon
  • Finger marks, smudges and grease marks are easily removed
  • Requires Certification

Specifications

Collection:
Proline
EcoLogo Certified:
No
Green Seal Certified:
No
Maximum Temperature:
212
Product Type:
Lemon
Size:
20 oz