Lever Dispensed Seat Cover in White
Rest Assured™ Lever Dispensed Seat Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to fit in lever type dispensers
- Flushable seat covers are biodegradable
Specifications
- Collection:
- Rest Assured™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Height:
- 11-1/2 in
- Width:
- 15 in