8-1/4 in. General Purpose Trigger Sprayer in White
Smazer® 8-1/4 in. General Purpose Trigger Sprayer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 22 or 24 ounce spray bottles
- Ergonomic 3-finger grip
- Smazer general purpose trigger sprayer
- Color: White
- 2-piece piston design for better chemical resistance
- Overall length: 8-1/4"
- No leak design
- 40-50 percent higher output (1.4mL)
Specifications
- Collection:
- Smazer®
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 8-1/4 in
- Product Type:
- Trigger Spray