DESCRIPTION

  • Accepts 15/16" diameter tapered or threaded handle
  • Built-in teeth on base accepts 4-1/2" x 10" cleaning pads
  • Includes 1 brown stripping pad and 1 white polishing pad
  • Swivel action in all directions for hard-to-reach areas

Impact Products Universal Collar Swivel Pad Holder

I2007

Color Finish

 

SPECIFICATIONS

Color Finish
Grey
Diameter
15/16 in
Length
9-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
3-5/8 in

Starting at
$10.69
EACH
  • QUANTITY