L Size Leather and Polyurethane Gloves

Part #I50220  |  Item #7460858

Call for Pricing EACH

Glove Size:

L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides protection from impact, vibration and abrasion
  • Protects the thumb web area from cumulative trauma such as bruising from gripping tools
  • Palm is contoured Visco-Elastic Polymer palm padding provides excellent protection from impact and shock
  • Made from polyurethane with additional chemicals that increase its viscosity level and is effective in redistributing and reducing local pressure on the area padded
  • Will not “compression set”, making it extremely durable to stand to rigorous repetitive tasks
  • Fingerless style leaves fingers free for tactile feedback and mobility
  • Compliant with CE EN: 420:2003 General Requirements for Gloves and EN 388:1994 Protective Gloves Against Mechanical Risks
  • AbrasionrResistance level 2, blade cut resistance level 2, tear resistance level 4, and puncture resistance level 3
  • Right hand glove
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Disposable: No

Glove Size: L

Glove Type: [Abrasion Resistant, Anti Vibration, Impact Protection]

Material: [Leather, Plastic]

Material Type: Polyurethane

Reusable: Yes