DESCRIPTION

Imperial 18 x 36 in. Liner Hood

IC2036SD2

CFM:

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
Not for Sale in CA
CFM
300
Depth
18 in
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY