1/8 - 5/8 in. OD Tube Cutter

You last purchased this on
 
Imperial

Hi-Duty® 1/8 - 5/8 in. OD Tube Cutter

This product requires certification to purchase.
You last purchased this on
 
Imperial

Hi-Duty® 1/8 - 5/8 in. OD Tube Cutter

  • Fast #
  • Part #ITC1050
  • Item #459689
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Collection:
Hi-Duty®
Cutting Capacity:
1/8 in - 5/8 in
Length:
1-3/4 in
Material:
Aluminum Alloy