Hose with Ball Valve in Blue, Red and Yellow

Imperial

Hose with Ball Valve in Blue, Red and Yellow

Imperial

Hose with Ball Valve in Blue, Red and Yellow

  • Part #I955MRS
  • Item #5129268
  • Manufacturer Part #955MRS
4 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH
Color Finish Name: Blue/Red/Yellow Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Color Finish Name:
Blue/Red/Yellow
Fitting Size 1:
1/4
Fitting Size 2:
1/4
Fitting Sizes:
1/4 in x 1/4 in
Length:
60

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';