Replacement Pressure Gauge in Blue
Replacement Pressure Gauge in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Imperial R-410A, R-22, and R-404A Valve Manifolds
- Color Finish Name:
- Blue
- Diameter:
- 2-1/2 in
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Pressure - High:
- 500