Replacement Pressure Gauge in Red

Imperial

Replacement Pressure Gauge in Red

Imperial

Replacement Pressure Gauge in Red

  • Part #I422CR
  • Item #3347032
  • Manufacturer Part #422-CR
4.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Brand Model Compatibility:
Imperial R-410A, R-22, and R-404A Valve Manifolds
Color Finish Name:
Red
Diameter:
2-1/2 in
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Pressure - High:
800

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';