DESCRIPTION

  • Ready to Assemble
  • Threespine for Faster Assembly
  • Carbon Marine Wood finish
  • 90-day defective warranty
  • Wall Cabinet
  • 2 Doors

Imperial USA Cambridge 18 x 36 x 12 in. Threespine Wall Cabinet in Grey Nordic Wood

ISAWU1836GN

Manufacturer Part #: SA-WU1836-GN

Color/Finish

Grey Nordic Wood

SPECIFICATIONS

ADA Compliant
No
Adjustable Shelves
No
Application
Residential
Collection
Cambridge
Depth
12 in
GSA Approved
No
Handle Type
Handles Sold Separately
Height
36 in
IAPMO Listed
No
Installation Type
Wall Mount
Mirror Included
No
NSF Certified
No
Product Type
Cabinet
Shape
Rectangular
Style
Modern
UL Listed
No
Wall Cabinet Size
18 in x 36 in x 12 in
Weight
17
Width
18 in

Print